FAG NUP214-E-XL-M1 CYLINDRICAL ROLLER BEARING 192521290000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP214-E-XL-M1
Rubix:229A1753
Manufacturer :0192521290000
EAN:4012801236171

Product details : FAG NUP214-E-XL-M1 CYLINDRICAL ROLLER BEARING 192521290000
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x125x125 mm |
|---|---|
| Logistic Weight | 1330 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 24 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 4650 rpm |
| Basic static load, radial - C0r | 138000 N |
| Basic dynamic load, radial - Cr | 141000 N |
Show UNSPSC/ECL@SS
£ 142.97 excl. VAT
/ Each
£ 171.56 incl. VAT
- Usually arrives within 14 working days
