FAG NJ2210-E-XL-M1A-C4 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearings NJ22..-E

See technical information
References
FAG:NJ2210-E-XL-M1A-C4
Rubix:274A7957
Manufacturer :0382597100040
EAN:4012801380058
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : FAG NJ2210-E-XL-M1A-C4 CYLINDRICAL ROLLER BEARING


This FAG cylindrical roller bearing with radial clearance C4 has been designed for applications with large thermal expansions or very tight fits. The X-life design and the increased radial load capacity make it a suitable solution for demanding heavy-duty applications.

Explanation:
• NJ: Single-row bearing with two ribs on the outer ring and one rib on the inner ring
• E: Optimized internal geometry for increased radial load capacity
• XL: X-life marking for improved contact surfaces and a longer service life
• M1A: Two-piece, flange-guided brass cage
• C4: Radial clearance greater than C3, suitable for large thermal expansions and very tight fits

Features:
The combination of an outer ring with two ribs and an inner ring with one rib defines the NJ design. It provides reliable axial guidance in one direction while allowing use as a floating bearing in the opposite direction. For applications requiring axial guidance in both directions, the bearing can be converted into a fixed bearing by fitting an HJ-Winkelring (not included). The radial clearance C4, which is larger than C3, prevents excessive internal preload in very tight fits or pronounced thermal load variations. The two-piece, flange-guided brass cage M1A stabilizes the rolling elements and supports heat dissipation during operation. The contact surfaces optimized by X-life manufacturing technology reduce stress peaks and ensure a more uniform load distribution on the raceways. The separable design simplifies assembly and maintenance. The inner ring can be mounted on the shaft independently, while the remaining part of the bearing is inserted separately into the housing.

Maintenance:
Monitoring vibration and noise development is an important indicator of bearing condition. Unusual changes can indicate raceway damage or lubricant contamination. Bearing temperature should also be checked regularly. A temperature rise that cannot be explained by operating conditions often indicates lubrication problems or an inappropriate internal clearance. The C4 clearance provides increased tolerance to thermal expansions and tight fits. Nevertheless, during commissioning it should be verified whether the selected clearance corresponds to the actual mounting and temperature conditions. Lubrication can be carried out with grease or oil depending on speed and temperature range. Relubrication intervals must be defined according to the actual loads and operating conditions. As this bearing is open, appropriate measures to protect against dust and abrasive particles must be taken during all maintenance work. Due to the separability of the inner ring, the rolling elements are more easily accessible during regular inspections. A visual inspection of the raceways and rollers enables early detection of fatigue signs, spalling or indentations before bearing function is impaired.

Advantages:
• The C4 clearance compensates for large thermal expansions and is suitable for very tight fits.
• The separability of the inner ring reduces downtime during maintenance.
• The X-life design increases dynamic load capacity, enabling an extension of the nominal service life by more than 70%.

Applications:
FAG cylindrical roller bearings in C4 design are particularly intended for applications with high or fluctuating operating temperatures and tight fits. In heavy industry — for example in steel plants, foundries, paper mills or cement works — such bearings are frequently used in gearboxes, rolling mills and rotating equipment exposed to severe temperature gradients. Industrial compressors and high-power drive systems are also typical application areas. Cold starts and load changes there cause dimensional changes that are accommodated by the C4 clearance without producing excessive preload. The brass cage M1A and the X-life technology provide consistently high performance even under recurring thermal loads. In the powertrains and gearboxes of large machines, the NJ design ensures reliable axial guidance of the shaft in one direction while preserving the clearance required for thermal expansions.

Technical specifications


Attributes
Logistic Weight660 g
Inner diameter50 mm
Outer diameter90 mm
Width23 mm
Bearing Clearancec4
Sealingopen
Cagebrass
Show UNSPSC/ECL@SS
£ 116.87 excl. VAT
/ Each
£ 140.24 incl. VAT
  • Delivery usually within ( 7 ) days