References
FAG:NUP230-E-XL-M1-C3
Rubix:274A8223
Manufacturer :0167412340030
EAN:4012801389389

Product details : FAG NUP230-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x270x270 mm |
|---|---|
| Logistic Weight | 12400 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 45 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Reference speed | 2350 rpm |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 520000 N |
Show UNSPSC/ECL@SS
£ 824.65 excl. VAT
/ Each
£ 989.58 incl. VAT
- In stock: Next day delivery
