INA SL181844-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL181844-A-C3
Rubix:274A8477
Manufacturer :0011965100030
EAN:4012802153101

Documents
Product details : INA SL181844-A-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x270x270 mm |
|---|---|
| Logistic Weight | 2800 g |
| Inner diameter | 220 mm |
| Outer diameter | 270 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 940 rpm |
| Basic static load, radial - C0r | 350000 N |
| Basic dynamic load, radial - Cr | 187000 N |
Show UNSPSC/ECL@SS
£ 757.27 excl. VAT
/ Each
£ 908.72 incl. VAT
- Usually arrives within 14 working days
