Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Logistic Weight | 1820 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 120 mm |
Width | 29 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU..-XL-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 5900 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 143000 N |
Usually arrives within 14 working days