Cylindrical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 340 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x340x340 mm |
---|---|
Logistic Weight | 23153 g |
Inner diameter | 190 mm |
Outer diameter | 340 mm |
Width | 55 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-M1 |
Material | Steel |
Cage | Brass |
Reference speed | 1720 rpm |
Limit speed | 3050 rpm |
Basic static load, radial - C0r | 930000 N |
Basic dynamic load, radial - Cr | 680000 N |
Usually arrives within 14 working days