References
INA:SL185006-A
Rubix:105A3695
Manufacturer :0002669730000
EAN:4012802419641

Product details : INA SL185006-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x55x55 mm |
|---|---|
| Logistic Weight | 350 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 5300 rpm |
| Basic static load, radial - C0r | 84000 N |
| Basic dynamic load, radial - Cr | 69000 N |
Show UNSPSC/ECL@SS
£ 114.82 excl. VAT
/ Each
£ 137.78 incl. VAT
- Delivery usually within ( 7 ) days
