Cylindrical roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistic Weight | 160 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nj3..-e |
Cage | polyamide |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 36500 N |
Usually arrives within 14 working days