NTN - Cylindrical Roller Bearing - NU2313C3
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 140x140x48 mm |
---|---|
Logistic Weight | 3500 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 48 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2300 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 212000 N |
Basic dynamic load, radial - Cr | 208000 N |
Usually arrives within 14 working days