Cylindrical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 67 mm |
Logistics dimensions (L x W x H) | 67x140x140 mm |
---|---|
Logistic Weight | 3620 g |
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 67 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | sl1850..-a |
Reference speed | 2140 rpm |
Limit speed | 2850 rpm |
Basic static load, radial - C0r | 550000 N |
Basic dynamic load, radial - Cr | 350000 N |
Usually arrives within 14 working days