FAG N309-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
FAG:N309-E-XL-M1
Rubix:158A1324
Manufacturer :0192185080000
EAN:4012801403795

Documents
Product details : FAG N309-E-XL-M1 CYLINDRICAL ROLLER BEARING
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 980 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Basic static load, radial - C0r | 99000 N |
| Basic dynamic load, radial - Cr | 116000 N |
Show UNSPSC/ECL@SS
£ 134.53 excl. VAT
/ Each
£ 161.44 incl. VAT
- Delivery usually within ( 7 ) days
