NTN NJ2316C4 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2316C4
See technical informationSee documentsReferences
NTN:NJ2316C4
Rubix:205A5786
EAN:4547359121445



Documents
Product details : NTN NJ2316C4 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x58 mm |
|---|---|
| Logistic Weight | 6120 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 58 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 330000 N |
| Basic dynamic load, radial - Cr | 305000 N |
Show UNSPSC/ECL@SS
£ 301.07 excl. VAT
/ Each
£ 361.28 incl. VAT
- Usually arrives within 14 working days
