References
INA:SL185016-A
Rubix:229A2039
Manufacturer :0002690500000
EAN:4054364123079

Product details : FAG SL185016-A CYL. NEEDLE BEARING 2690500000
Cylindrical roller bearing SL1850. . -A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Cylindrical roller bearing SL1850..-A, full complement roller set, two-row, semi-locating bearing, 1 rib on outer ring, 3 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x125x125 mm |
|---|---|
| Logistic Weight | 2590 g |
| Inner diameter | 80 mm |
| Outer diameter | 125 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 2320 rpm |
| Basic static load, radial - C0r | 440000 N |
| Basic dynamic load, radial - Cr | 290000 N |
Show UNSPSC/ECL@SS
£ 323.44 excl. VAT
/ Each
£ 388.13 incl. VAT
- Delivery usually within ( 7 ) days
