FAG NUP2318-E-XL-TVP2 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
FAG:NUP2318-E-XL-TVP2
Rubix:157A8878
Manufacturer :0190051130000
EAN:4012801389761
brand logo
Technical specifications
Inner diameter90 mm
Outer diameter190 mm
Width64 mm
See all Specifications

Product details : FAG NUP2318-E-XL-TVP2 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP

Technical specifications


Attributes
Logistic Weight8350 g
Inner diameter90 mm
Outer diameter190 mm
Width64 mm
Bearing Clearancecn
Sealingopen
Cagepolyamide
Reference speed3000 rpm
Basic static load, radial - C0r530000 N
Basic dynamic load, radial - Cr510000 N
Show UNSPSC/ECL@SS
£ 479.49 excl. VAT
/ Each
£ 575.39 incl. VAT
  • Usually arrives within 14 working days