COOPER 01EB80MGR BEARING


Cylindrical Roller Bearing

References
cooper:01 EB 80MM GR
rubix:103A4563
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter152.4 mm
Width70.7 mm
See all Specifications

Product details : COOPER 01EB80MGR BEARING


SKF's cylindrical roller bearings incorporate the maximum number of rollers and have a low sectional height in relation to their width. This produces an extremely high load carrying capacity and permits space-saving designs to be achieved. Full complement cylindrical roller bearings are suitable for very heavy radial loads

Strengths

They can be installed, removed, serviced, partially or completely replaced without having to spend time dismantling your machine first
Design allows for any misalignment to be taken up at the assembly stage
keeps the cartridge and bearing at the correct position for the shaft to rotate
High quality and cost-effective
Suitable for very heavy radial loads

Applications

Mining
Sugar
Marine
Power Generation
Steel
Cement/Aggregates

Technical specifications


Attributes
Inner diameter80 mm
Outer diameter152.4 mm
Width70.7 mm
Bearing ClearanceCN
Series01EB
Show UNSPSC/ECL@SS
£ 494.88 excl. VAT
/ Each
£ 593.86 incl. VAT
  • In stock: Next day delivery