References
Timken:NU 2317 EMA
Rubix:396A0824
EAN:0087796302785

Product details : TIMKEN NU2317EMA CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing type NU carry radial load only and can accommodate both expansion and contraction. The relative axial displacement of one ring to the other occurs with minimum friction while the bearing is rotating. Type RIU and RU bearings may be used in one or two positions for shaft support if other means of axial location are provided. The outer ring has two integral ribs while the inner ring has a cylindrical outer diameter without ribs
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 474.49 excl. VAT
/ Each
£ 569.39 incl. VAT
- Usually arrives within 14 working days
