References
INA:SL045010
Rubix:238A1936
Manufacturer :0017226110000
EAN:4012802726824

Product details : INA SL045010 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x80x80 mm |
|---|---|
| Logistic Weight | 720 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic static load, radial - C0r | 151000 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 137.35 excl. VAT
/ Each
£ 164.82 incl. VAT
- Delivery usually within ( 7 ) days
