Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NJ3..-E |
Cage | Brass |
Reference speed | 6500 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 91000 N |
Basic dynamic load, radial - Cr | 108000 N |
Usually arrives within 14 working days