INA SL181848-E-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationSee documentsReferences
INA:SL181848-E-C3
Rubix:238A1083
Manufacturer :0153818380030
EAN:4012802071863

Documents
Product details : INA SL181848-E-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1818. . -E, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x300x300 mm |
|---|---|
| Logistic Weight | 4160 g |
| Inner diameter | 240 mm |
| Outer diameter | 300 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 870 rpm |
| Basic static load, radial - C0r | 490000 N |
| Basic dynamic load, radial - Cr | 265000 N |
Show UNSPSC/ECL@SS
£ 994.66 excl. VAT
/ Each
£ 1,193.59 incl. VAT
- Usually arrives within 14 working days
