FAG NU310-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167398760030
Cylindrical roller bearing
See technical informationReferences
FAG:NU310-E-XL-M1-C3
Rubix:229A1712
Manufacturer :0167398760030
EAN:4012801179874

Product details : FAG NU310-E-XL-M1-C3 CYLINDRICAL ROLLER BEARING 167398760030
Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1280 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | brass |
| Reference speed | 6000 rpm |
| Basic static load, radial - C0r | 114000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 113.09 excl. VAT
/ Each
£ 135.71 incl. VAT
- Usually arrives within 14 working days
