References
FAG:NJ2219-E-XL-M1
Rubix:238A2090
Manufacturer :0192237060000
EAN:4012801380584

Product details : FAG NJ2219-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x170x170 mm |
|---|---|
| Logistic Weight | 4290 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 3050 rpm |
| Basic static load, radial - C0r | 370000 N |
| Basic dynamic load, radial - Cr | 340000 N |
Show UNSPSC/ECL@SS
£ 393.62 excl. VAT
/ Each
£ 472.34 incl. VAT
- Usually arrives within 14 working days
