References
INA:SL182213-A-XL-C3
Rubix:238A3688
Manufacturer :0501699800030
EAN:4054366690289

Product details : INA SL182213-A-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1822. . -A, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1822..-A-XL, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x120x120 mm |
|---|---|
| Logistic Weight | 1570 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 2480 rpm |
| Basic static load, radial - C0r | 210000 N |
| Basic dynamic load, radial - Cr | 198000 N |
Show UNSPSC/ECL@SS
£ 260.60 excl. VAT
/ Each
£ 312.72 incl. VAT
- Delivery usually within ( 7 ) days
