References
SKF:NUP 2212 ECJ
Rubix:103A5212
Manufacturer :16730
EAN:7316570606751

Product details : SKF CYLIND ROLLR BEARING NUP 2212 ECJ
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- High radial load carrying capacity
- Low friction
- Long service life
- Locate the shaft axially in both directions
- Separable design
- Low friction
- Long service life
- Locate the shaft axially in both directions
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x110x110 mm |
|---|---|
| Logistic Weight | 1145 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 146000 N |
Show UNSPSC/ECL@SS
£ 255.62 excl. VAT
/ Each
£ 306.74 incl. VAT
- Delivery usually within ( 3 ) days
