SNR NU2319EG15 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NU.2319.E.G15
See technical informationReferences
SNR:NU2319EG15
Rubix:205A6603
Manufacturer :NU2319.EG15
EAN:3413520548995



Product details : SNR NU2319EG15 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 589000 N |
| Basic dynamic load, radial - Cr | 464000 N |
Show UNSPSC/ECL@SS
£ 356.23 excl. VAT
/ Each
£ 427.48 incl. VAT
- Usually arrives within 14 working days
