References
INA:SL183064-TB
Rubix:274A8553
Manufacturer :0572439560000
EAN:4047643063579

Product details : INA SL183064-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1830..-TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 121x480x480 mm |
|---|---|
| Logistic Weight | 71700 g |
| Inner diameter | 320 mm |
| Outer diameter | 480 mm |
| Width | 121 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 480 rpm |
| Basic static load, radial - C0r | 3450000 N |
| Basic dynamic load, radial - Cr | 2080000 N |
Show UNSPSC/ECL@SS
£ 6,689.98 excl. VAT
/ Each
£ 8,027.98 incl. VAT
- Delivery usually within ( 7 ) days
