INA SL045004-PP-C3 CYLINDRICAL ROLLER BEARING

Cylindrical roller bearing

See technical information
References
INA:SL045004-PP-C3
Rubix:181A4962
Manufacturer :0017219920030
EAN:4012802209082
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter42 mm
Width30 mm
See all Specifications

Product details : INA SL045004-PP-C3 CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing SL04..-PP, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04

Technical specifications


Attributes
Logistic Weight200 g
Inner diameter20 mm
Outer diameter42 mm
Width30 mm
Bearing Clearancec3
Sealingtwo rubber seals
Basic static load, radial - C0r51000 N
Basic dynamic load, radial - Cr41500 N
Show UNSPSC/ECL@SS
£ 62.39 excl. VAT
/ Each
£ 74.87 incl. VAT
  • Usually arrives within 14 working days