Cylindrical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 210 mm |
Width | 80 mm |
Logistic Weight | 7900 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 210 mm |
Width | 80 mm |
Bearing Clearance | CN |
Sealing | Two rubber seals |
Series | SL04..-D-PP |
Material | Steel |
Basic static load, radial - C0r | 920000 N |
Basic dynamic load, radial - Cr | 465000 N |
Usually arrives within 14 working days