Cylindrical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Logistics dimensions (L x W x H) | 24x150x150 mm |
---|---|
Logistic Weight | 1470,8 g |
Inner diameter | 100 mm |
Outer diameter | 150 mm |
Width | 24 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU10 |
Material | Bearing steel |
Reference speed | 5000 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 100000 N |
Usually arrives within 14 working days