Cylindrical Roller Bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x310x310 mm |
---|---|
Logistic Weight | 14050 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 51 mm |
Bearing Clearance | c3 |
Sealing | open |
Series | nu10 |
Material | steel |
Reference speed | 2400 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 570000 N |
Basic dynamic load, radial - Cr | 440000 N |
Usually arrives within 14 working days