References
Timken:NJ 322 EMA/C4
Rubix:396A0659
EAN:0053893773339

Product details : TIMKEN NJ322EMAC4 CYLINDRICAL ROLLER BEARING
Timken single-row cylindrical roller bearings
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | c4 |
| Basic static load, radial - C0r | 546000 N |
| Basic dynamic load, radial - Cr | 519000 N |
Show UNSPSC/ECL@SS
£ 595.31 excl. VAT
/ Each
£ 714.37 incl. VAT
- Usually arrives within 14 working days
