SKF NU 2315 ECML/C4VA305 SINGLE ROW CYLINDRICAL ROLLER BEARING, NU

Cylindrical Roller Bearing

See technical information
References
SKF:NU 2315 ECML/C4VA305
Rubix:257A7823
Manufacturer :15826
EAN:7316571320342
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width55 mm
See all Specifications

Product details : SKF NU 2315 ECML/C4VA305 SINGLE ROW CYLINDRICAL ROLLER BEARING, NU


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistic Weight5430 g
Inner diameter75 mm
Outer diameter160 mm
Width55 mm
Bearing Clearancec4
Sealingopen
Materialbearing steel
Reference speed4500 rpm
Basic static load, radial - C0r400000 N
Basic dynamic load, radial - Cr380000 N
Show UNSPSC/ECL@SS
£ 1,063.53 excl. VAT
/ Each
£ 1,276.24 incl. VAT
  • Usually arrives within 14 working days