NTN NU2336C3 CYLINDRICAL ROLLER BEARING

Single-row cylindrical roller bearing, non-locating bearing, separable, solid cage

See technical information
References
NTN:NU2336C3
Rubix:394A6867
EAN:4547359144840
brand logo
Technical specifications
Inner diameter180 mm
Outer diameter380 mm
Width126 mm
See all Specifications

Product details : NTN NU2336C3 CYLINDRICAL ROLLER BEARING


In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are available with different cage types, bores, and shoulder rings.

Applications

-Electric motors
-Pumps (petrochemicals)

Technical specifications


Attributes
Inner diameter180 mm
Outer diameter380 mm
Width126 mm
Bearing Clearancec3
Cagesteel
Show UNSPSC/ECL@SS
£ 4,179.40 excl. VAT
/ Each
£ 5,015.28 incl. VAT
  • Usually arrives within 14 working days