Cylindrical Roller Bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 520 mm |
Width | 82 mm |
Inner diameter | 340 mm |
---|---|
Outer diameter | 520 mm |
Width | 82 mm |
Bearing Clearance | cn |
Basic static load, radial - C0r | 1800000 N |
Basic dynamic load, radial - Cr | 1240000 N |
Usually arrives within 14 working days