NTN NJ2311EV3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2311EV3
See technical informationReferences
NTN:NJ2311EV3
Rubix:205A5756
EAN:4547359771299

Product details : NTN NJ2311EV3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x43 mm |
|---|---|
| Logistic Weight | 2364 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 43 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 131.79 excl. VAT
/ Each
£ 158.15 incl. VAT
- Usually arrives within 14 working days
