Single Row Cylindrical Roller Bearing, Maximum Type
Inner diameter | 110 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Logistic Weight | 1100 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 150 mm |
Width | 24 mm |
Bearing Clearance | CN |
Sealing | One rubber seal |
Usually arrives within 14 working days