FAG N1021-D-K-TVP-SP-XL CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing
See technical informationReferences
FAG:N1021-D-K-TVP-SP-XL
Rubix:274A7890
Manufacturer :0876320040000
EAN:4054369879216

Product details : FAG N1021-D-K-TVP-SP-XL CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings N10..-D-K-TVP-SP, non-locating bearing, with tapered bore, taper 1:12, separable, with cage
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 26 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 154000 N |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
£ 461.66 excl. VAT
/ Each
£ 553.99 incl. VAT
- Delivery usually within ( 7 ) days
