NTN NUP332EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NUP332EG1C3
See technical informationSee documentsReferences
NTN:NUP332EG1C3
Rubix:205A7047
EAN:4547359774290



Documents
Product details : NTN NUP332EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x340x68 mm |
|---|---|
| Logistic Weight | 27000 g |
| Inner diameter | 340 mm |
| Outer diameter | 160 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 1050000 N |
| Basic dynamic load, radial - Cr | 860000 N |
Show UNSPSC/ECL@SS
£ 2,567.17 excl. VAT
/ Each
£ 3,080.60 incl. VAT
- Usually arrives within 14 working days
