References
SKF:NU 1064 MA
Rubix:270A3004
EAN:7316577013019

Product details : SKF NU 1064 MA CYLINDRICAL ROLLER BEARING
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Cylindrical roller bearing, main dimensions according to DIN 5412-1, floating bearing, separable with guide flanges on the outer ring, flangeless inner ring, two-piece comb cover, outer-ring-guided brass cage.
Technical specifications
Attributes
| Logistic Weight | 48500 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 480 mm |
| Width | 74 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
Show UNSPSC/ECL@SS
£ 8,709.18 excl. VAT
/ Each
£ 10,451.02 incl. VAT
- Usually arrives within 14 working days
