COOPER 02B90MGR SPLIT ROLLER BEARING
Heavy Duty Fixed Type Bearing
See technical informationSee documentsReferences
Cooper:02B90MMGR
Rubix:103A4558
EAN:7316576856044





Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 169.86 mm |
| Width | 48.4 mm |
Documents
Product details : COOPER 02B90MGR SPLIT ROLLER BEARING
The outer race of the fixed (GR) bearing has shoulders integral with the roller track, while the inner race assembly has shoulders formed by hardened lips on the clamping rings or similar integral shoulders. This type of bearing provides axial location to the rotating portions of machinery and can sustain both radial and axial loading. The inner race halves are accurately aligned by means of fitted clamping rings.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 169.86 mm |
| Width | 48.4 mm |
| Material | grey iron (cartridge);low or medium carbon steel (clamping rings);high tensile steel (screws);die cast (cage) |
| Cage | aluminium |
| Reference speed | 2520 rpm |
Show UNSPSC/ECL@SS
£ 634.28 excl. VAT
/ Each
£ 761.14 incl. VAT
- In stock: Next day delivery