NTN NJ2212C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2212C3
See technical informationSee documentsReferences
NTN:NJ2212C3
Rubix:205A5634
EAN:4547359119237



Documents
Product details : NTN NJ2212C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x28 mm |
|---|---|
| Logistic Weight | 1123 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 116000 N |
| Basic dynamic load, radial - Cr | 107000 N |
Show UNSPSC/ECL@SS
£ 73.97 excl. VAT
/ Each
£ 88.76 incl. VAT
- Usually arrives within 14 working days
