References
Festo:DADB-S1-63-S176-250
Rubix:390A5664
Manufacturer :553507
EAN:4052568197353

Documents
Product details : FESTO 553507 BELLOWS KIT
Bellows kit DADB-S1-63-S176-250 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=63, Stroke range=176 - 250 mm, Piston rod extension=77 mm, Design=Round
Technical specifications
Attributes
| Logistic Weight | 146,25 g |
|---|---|
| Diameter | 63 mm |
| Minimum length | 176 mm |
| Maximum length | 250 mm |
Show UNSPSC/ECL@SS
£ 143.74 excl. VAT
/ Each
£ 172.49 incl. VAT
- Delivery usually within ( 16 ) days