Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,739)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828840 BELLOWS KIT
FESTO 2828840 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-50-S101-200
rubix:
390A9156
manufacturer :
2828840
ean:
4052568266936
Technical specifications
Diameter
50
mm
Minimum length
101
mm
Maximum length
200
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828840 BELLOWS KIT
bellows kit EADB-V2-50-S101-200 Outside diameter=93 mm, Size=50, Stroke range=101 - 200 mm, Piston rod extension=70 mm, Design=Round
Technical specifications
Attributes
Diameter
50
mm
Minimum length
101
mm
Maximum length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.32
excl. VAT
/
Each
£
206.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553427 BELLOWS KIT
FESTO 553509 BELLOWS KIT
FESTO 553459 BELLOWS KIT
FESTO 553395 BELLOWS KIT
FESTO 553279 BELLOWS KIT
SIMRIT 454470 FREUDENBERG SEAL
FESTO 553385 BELLOWS KIT
FESTO 553461 BELLOWS KIT
FESTO 553515 BELLOWS KIT
SIMRIT 29370 FREUDENBERG SEAL
SIMRIT CAMC V6-00059 42CR 764 CAMC V6-00059 42CR 764
FESTO 553485 BELLOWS KIT
FESTO 553321 BELLOWS KIT DADB-V6-50-S301-350
FESTO 553351 BELLOWS KIT
SIMRIT 437298 FREUDENBERG SEAL