Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828831 BELLOWS KIT
FESTO 2828831 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-32-S201-300
rubix:
390A9147
manufacturer :
2828831
ean:
4052568266844
Technical specifications
Diameter
32
mm
Minimum length
201
mm
Maximum length
300
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828831 BELLOWS KIT
bellows kit EADB-V2-32-S201-300 Outside diameter=57 mm, Size=32, Stroke range=201 - 300 mm, Piston rod extension=92 mm, Design=Round
Technical specifications
Attributes
Diameter
32
mm
Minimum length
201
mm
Maximum length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.17
excl. VAT
/
Each
£
199.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1488364 BELLOWS KIT
FESTO 553295 BELLOWS KIT DADB-V6-40-S126-175
FESTO 553471 BELLOWS KIT
FESTO 553389 BELLOWS KIT
FESTO 553453 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
FESTO 553463 BELLOWS KIT
FESTO 553511 BELLOWS KIT
SIMRIT 434024 FREUDENBERG SEAL
SIMRIT 434071 FREUDENBERG SEAL
SIMRIT 429647 FREUDENBERG SEAL
FESTO 553405 BELLOWS KIT
FESTO 553377 BELLOWS KIT
FESTO 553415 BELLOWS KIT
FESTO 553397 BELLOWS KIT