Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 2828836 BELLOWS KIT
FESTO 2828836 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-40-S201-300
rubix:
390A9152
manufacturer :
2828836
ean:
4052568266899
Technical specifications
Diameter
40
mm
Minimum length
201
mm
Maximum length
300
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2828836 BELLOWS KIT
bellows kit EADB-V2-40-S201-300 Outside diameter=57 mm, Size=40, Stroke range=201 - 300 mm, Piston rod extension=90 mm, Design=Round
Technical specifications
Attributes
Diameter
40
mm
Minimum length
201
mm
Maximum length
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
212.93
excl. VAT
/
Each
£
255.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 2828834 BELLOWS KIT
FESTO 1488365 BELLOWS KIT
FESTO 553373 BELLOWS KIT
SIMRIT 428832 FREUDENBERG SEAL
SIMRIT 434020 FREUDENBERG SEAL
FESTO 553291 BELLOWS KIT DADB-V6-40-S10-50
SIMRIT 429647 FREUDENBERG SEAL
FESTO 553349 BELLOWS KIT
FESTO 553425 BELLOWS KIT
FESTO 1489408 BELLOWS KIT
FESTO 553283 BELLOWS KIT
FESTO 553473 BELLOWS KIT
FESTO 553387 BELLOWS KIT
SIMRIT CAMC V6-00059 42CR 764 CAMC V6-00059 42CR 764
FESTO 553471 BELLOWS KIT