Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553303 BELLOWS KIT
FESTO 553303 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-V6-40-S351-375
rubix:
390A5692
manufacturer :
553303
ean:
4052568196479
Technical specifications
Diameter
40
mm
Minimum length
351
mm
Maximum length
375
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553303 BELLOWS KIT
Bellows kit DADB-V6-40-S351-375 For standard cylinders to ISO 15552 Outside diameter=46 mm, Size=40, Stroke range=351 - 375 mm, Piston rod extension=101 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
181
g
Diameter
40
mm
Minimum length
351
mm
Maximum length
375
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.43
excl. VAT
/
Each
£
202.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553467 BELLOWS KIT
FESTO 553317 BELLOWS KIT DADB-V6-50-S176-250
FESTO 553509 BELLOWS KIT
FESTO 553333 BELLOWS KIT
FESTO 553425 BELLOWS KIT
FESTO 553477 BELLOWS KIT
FESTO 553515 BELLOWS KIT
SIMRIT 436936 FREUDENBERG SEAL
FESTO 553321 BELLOWS KIT DADB-V6-50-S301-350
SIMRIT CAMC V6-00059 42CR 764 CAMC V6-00059 42CR 764
FESTO 553367 BELLOWS KIT
FESTO 553359 BELLOWS KIT
SIMRIT CAMC V6-00619 42CR 764 CAMC V6-00619 42CR 764
FESTO 553275 BELLOWS KIT
FESTO 553283 BELLOWS KIT