Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 553491 BELLOWS KIT
FESTO 553491 BELLOWS KIT
Gaiters Festo
References
festo:
DADB-S1-50-S301-350
rubix:
390A5656
manufacturer :
553491
ean:
4052568197278
Technical specifications
Diameter
50
mm
Minimum length
301
mm
Maximum length
350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 553491 BELLOWS KIT
Bellows kit DADB-S1-50-S301-350 For standard cylinders to ISO 6432 Outside diameter=57 mm, Size=50, Stroke range=301 - 350 mm, Piston rod extension=99 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
228,6
g
Diameter
50
mm
Minimum length
301
mm
Maximum length
350
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.07
excl. VAT
/
Each
£
214.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 2828830 BELLOWS KIT
FESTO 553341 BELLOWS KIT
SIMRIT 15267 FREUDENBERG SEAL
FESTO 553489 BELLOWS KIT
SIMRIT 29370 FREUDENBERG SEAL
FESTO 553321 BELLOWS KIT DADB-V6-50-S301-350
FESTO 553339 BELLOWS KIT
SIMRIT 432585 CAMC V6-00127 42CR 764
FESTO 553479 BELLOWS KIT
FESTO 553513 BELLOWS KIT
SIMRIT 429648 FREUDENBERG SEAL
FESTO 1488365 BELLOWS KIT
FESTO 2828841 BELLOWS KIT
FESTO 553377 BELLOWS KIT
FESTO 553455 BELLOWS KIT