Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Static seals
Static sealing products
Gaiters
FESTO 1488361 BELLOWS KIT
FESTO 1488361 BELLOWS KIT
Gaiters Festo
References
festo:
EADB-V2-63-S10-100
rubix:
390A9160
manufacturer :
1488361
ean:
4052568233532
Technical specifications
Diameter
63
mm
Minimum length
10
mm
Maximum length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1488361 BELLOWS KIT
Bellows kit EADB-V2-63-S10-100 Outside diameter=93 mm, Size=63, Stroke range=10 - 100 mm, Piston rod extension=43 mm, Design=Round
Technical specifications
Attributes
Logistic Weight
296,23
g
Diameter
63
mm
Minimum length
10
mm
Maximum length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
125.55
excl. VAT
/
Each
£
150.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 553403 BELLOWS KIT
SIMRIT CAMC V6-00554 42CR 764 CAMC V6-00554 42CR 764
FESTO 553289 BELLOWS KIT
FESTO 553307 BELLOWS KIT
FESTO 553359 BELLOWS KIT
FESTO 553323 BELLOWS KIT
FESTO 553429 BELLOWS KIT
FESTO 2828843 BELLOWS KIT
FESTO 553333 BELLOWS KIT
FESTO 553449 BELLOWS KIT
FESTO 1488365 BELLOWS KIT
FESTO 553515 BELLOWS KIT
FESTO 553447 BELLOWS KIT
FESTO 553445 BELLOWS KIT
FESTO 553329 BELLOWS KIT