DATASENSOR FORK SLOT SENSOR SR21-RG
Data Sensor Microprocessor Slot Sensor
See technical informationSee documentsReferences
Datasensor:SR21-RG
Rubix:130A9136
Documents
Product details : DATASENSOR FORK SLOT SENSOR SR21-RG
The slot sensors of the SR21 series, with 2 mm slot width, are characterised by a high 12 bit (4096 steps) resolution, a low 20 µs response time and a switching frequency reaching 25 kHz. The setting of the switching threshold is carried-out automatically by simply pressing a push-button, or dynamically during label (or other reference) movement. The SR21-IR model with infrared emission is ideal for label or hole detection on continuous surfaces, while the SR21-RG model with double red or green emission suits colour print register mark detection on transparent films for automatic packaging
Strengths
High 25 kHz switching frequency
IR or red/green light models
Detection of semi-transparent labels
Detection of register marks on transparents
4 wire antivalent NPN and PNP output
IR or red/green light models
Detection of semi-transparent labels
Detection of register marks on transparents
4 wire antivalent NPN and PNP output
Applications
Packaging lines
Sorting
Wood working machines
Glass working machines
Automotive
Sorting
Wood working machines
Glass working machines
Automotive
Technical specifications
Attributes
| Type | datasensor fork slot sensor sr21-rg |
|---|
Show UNSPSC/ECL@SS
£ 289.67 excl. VAT
/ Each
£ 347.60 incl. VAT
- Delivery usually within ( 7 ) days
