DATASENSOR PHOTOCELL S7-8-E-P

Fibre Optic Sensor

See technical informationSee documents

References

Datasensor:S7-8-E-P
Rubix:130A1014
brand logo

Technical specifications

Typeoptic amplifier

Documents

Product details : DATASENSOR PHOTOCELL S7-8-E-P


The S7 series offers optic amplifiers with slim 10mm body, representing the ideal solution for all applications requiring high-accurate sensing combined with very compact dimensions. The high resolution 12 bit amplifier has a response time of 50µs with a switching frequency of 10Khz, making the S7 series perfect for ultra-high precision detection.

Strengths

Teach-in setting or multiturns trimmer models: suitable for all the industrial applications
12 bit resolution: high detection repeatability for a precise reading
Display version: easy and fast setting
M8 4-pole or cable version: flexible connection system to meet customer applications

Applications

Automatic machines
Packaging lines
Transportation lines

Technical specifications


Attributes
Typeoptic amplifier
£ 114.88 excl. VAT
/ Each
£ 137.86 incl. VAT
  • Usually arrives within 14 working days