MAKITA DCS552Z 18V LXT 136MM METAL CUTTING SAW (BODY ONLY)

DCS552Z 18V LXT 136MM METAL CUTTING SAW (BODY ONLY)

See technical informationSee documents

References

Makita:DCS552Z
Rubix:228A9303
Manufacturer :DCS552Z
EAN:0088381865647
brand logo

Documents

Product details : MAKITA DCS552Z 18V LXT 136MM METAL CUTTING SAW (BODY ONLY)


Deisgned for cutting metal quickly without sparks
Compatible with 136mm diameter blades with 20mm bore
Large cutting capacity of 50.5mm at 90 degrees
Built-in dual LED job lights
Heavy gauge, precison machined base
Large view window for viewing the cutting line
Fast cutting in a wide range of metals including steel, channel, conduit, pipe, sheet metal and more

Technical specifications


Attributes
£ 166.00 excl. VAT
/ Each
£ 199.20 incl. VAT
  • Delivery usually within ( 7 ) days